Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Grounding Connector, 1/2 in, Push-On, Zinc Alloy, Zinc Plated, Gray

  • Mfr # 2692

  • Zoro # G4281980


product price: $2.35
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Connection Type
Push-On
Material
Zinc Alloy
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2692
Zoro #
G4281980
UPC #
050169026922
Country of Origin
India

Dimensions

Trade Size
1/2 in
Overall Length
2 1/8 in
Length
2.12 in
Width
2-1/8 in
Height (In.)
1-3/4 in
Thread Size
1/2"-14
Overall Width
2 1/8 in
Compatible Knockout Trade Size
1/2 in
Overall Height
1 3/4 in
Height
1.75 in
Dimensions
2.12 in x 2.125 in x 1.75 in

Details

Item
AC
Conduit Fitting Type
Grounding Connector
Connection Type
Push-On
Material
Zinc Alloy
Finish
Zinc Plated
Color
Gray
Style - Connector
90 Degrees
Application
Commercial Fittings
Insulated
No
Use With - Metallic Building Cable
AC, Flexible Conduit, MC
For Use With
AC, Flexible Conduit, MC
Connector Type
90 Degrees
Box Connection
1/2 in MNPT
Standards
CSA, UL
Cable Clamping Method
Squeeze Clamp
Features
Rugged metallic construction ensures mechanical protection for the raceway; Additional sizes available
Connection Orientation
90 Degrees
Connector Style
90 Degrees
Thread Type
NPSM
Weight
0.12 lb
Fitting Type
Connectors
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B
Conduit Type
Flexible Metal Conduit
Item - Building Cable Connector
Metallic Sheath Cable Connector

Description

Connector - Clamp Style, 90 Degrees, Box Connection 1/2 in MNPT, Trade Size 1/2 in, Zinc, Insulated No, Gray, For Use With AC, Flexible Conduit, MC, CSA, UL, Connector Style 90 Degrees , Connection Orientation 90 Degrees , Squeeze Clamp, Compatible Knockout Trade Size 1/2 in, Connection Type Squeeze, Overall Height 1 3/4 in, Overall Length 2 1/8 in, Overall Width 2 1/8 in, Thread Size 1/2 In.-14, Thread Type NPSM, Weight 0.12 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.