Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Grounding Connector, 4 in, Push-On, Malleable Iron, Electro Zinc Plated

  • Mfr # 2116

  • Zoro # G3753747


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Trade Size
4 in
Connection Type
Push-On
Material
Malleable Iron
Finish
Electro Zinc Plated
Overall Length
5.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2116
Zoro #
G3753747
UPC #
050169021163
Country of Origin
India

Dimensions

Trade Size
4 in
Overall Length
5.72 in
Length
5.72 in
Width
7.234 in
Height (In.)
5.1 in
Height
5.1 in
Dimensions
5.72 in x 7.234 in x 5.1 in
Compatible Conduit Trade Size
4 in
Overall Height
5 3/32 in
Overall Width
7 7/32 in
Compatible Knockout Trade Size
4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Push-On
Material
Malleable Iron
Finish
Electro Zinc Plated
Connector Type
Straight
Insulated
No
For Conduit Type
Flex
Standards
cULus Listed
For Use With
Flexible Metal Conduit
Application
Commercial Fittings
Features
All malleable construction ensures mechanical protection for the raceway; Electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available
Certified Listed
cULus Listed
Fitting Type
Connectors
Conduit Type
Flexible Metal Conduit
Compatible Conduit Type
Flex
Connection Orientation
Straight
Weight
7.25 lb
Connector Style
Straight

Description

Squeeze Connector, Trade Size 4 in, Iron, Insulated No, For Use With Flexible Metal Conduit, cULus Listed, Connector Style Straight, Connection Orientation Straight, Compatible Knockout Trade Size 4 in, Connection Type Squeeze, Overall Height 5 3/32 in, Overall Length 5 23/32 in, Overall Width 7 7/32 in, Thread Size Not Applicable, Thread Type Not Applicable, Weight 7.25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.