Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Grounding Connector, 3/8 in, Threaded, Iron, Electro Zinc Plated, Gray; Yellow

  • Mfr # 3301

  • Zoro # G3011775


product price: $2.65
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
3/8 in
Connection Type
Threaded
Material
Iron
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3301
Zoro #
G3011775
UPC #
050169033012
Country of Origin
India

Dimensions

Trade Size
3/8 in
Overall Length
1 1/16 in
NPT Size
1/2"
Knockout Size
1/2"
Length
1.063 in
Thread Size
1/2"-14
Width
1-1/8 in
Height (In.)
1.359 in
Overall Height
1 11/32 in
Compatible Knockout Trade Size
1/2 in
Overall Width
1 1/8 in
Dimensions
1.063 in x 1.125 in x 1.359 in
Height
1.359 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Threaded
Material
Iron
Finish
Electro Zinc Plated
Color
Gray; Yellow
Cable Opening Max.
0.64 in
Box Connection
1/2 in MNPT
Description/Special Features
Squeeze Clamp
Insulated
Yes
Cable Opening Min.
0.528 in
Use With - Metallic Building Cable
AC, Flexible Conduit, MC
Standards
cULus Listed
Cable Clamping Method
Squeeze Clamp
Style - Connector
Straight
Application
Commercial Fittings
Connector Type
Straight
Insulation Type
Insulated
For Use With
AC, Flexible Conduit, MC
Features
All malleable construction ensures mechanical protection for the raceway; Electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available
Thread Type
NPS
Connection Orientation
Straight
For Maximum Cable OD
0.64 in
For Minimum Cable OD
0.53 in
Resistance Properties
Corrosion Resistant
Weight
0.08 lb
Connector Style
Straight
Fitting Type
Connectors
Conduit Type
Flexible Metal Conduit
Certified Listed
cULus Listed
Item Type
4D
Item - Building Cable Connector
Metallic Sheath Cable Connector
Fitting Sub-Category
Straight Connectors

Description

Straight Connector - Squeeze Clamp Style, Box Connection 1/2 in MNPT, Trade Size 3/8 in, Iron, Insulated Yes, Gray, Yellow, For Use With AC, Flexible Conduit, MC, cULus Listed, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Compatible Knockout Trade Size 1/2 in, Connection Type Threaded, For Maximum Cable OD 0.64 in, For Minimum Cable OD 0.53 in, Overall Height 1 11/32 in, Overall Length 1 1/16 in, Overall Width 1 1/8 in, Corrosion Resistant, Thread Size 1/2 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.