Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Grounding Connector, 1/2 in, Liquid-Tight, Aluminum

  • Mfr # 4899-9

  • Zoro # G3757490


product price: $19.07
/ea
Sold in multiples of 10 for $190.70

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Connection Type
Liquid-Tight
Material
Aluminum
Overall Length
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4899-9
Zoro #
G3757490
UPC #
050169489994
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Overall Length
1.65 in
Length
1.65 in
Height (In.)
1-1/4 in
Width
1-1/4 in
Height
1.25 in
Dimensions
1.65 in x 1.25 in x 1.25 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Liquid-Tight
Material
Aluminum
Application
Commercial Fittings
Standards
UL Listed,CSA Certified, UL 514B
Features
Rugged metallic construction will last the life of the installation.; Grommet opening min: .20 in. x .40 in. max, .25 in. x .55 in; Aluminum body construction will last the lifetime of the installation; 1/2 in. trade size: 2 #14, 2 #12, 2#10 UF wire; UL and CSA listed
Industry Standard(s)
UL 514B
Certified Listed
UL ListedCSA Certified
Grommet Opening Maximum
.25 x .55 in
Grommet Opening Minimum
.20 x .40 in
Fitting Type
Connectors
Conduit Type
Service Entrance
Accessory Type
Fitting

Description

Connector,Uf Lqtght,1/2 In.,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.