Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4799-1
Zoro #
G3757262
UPC #
050169479919
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Overall Length
2.03 in
Length
2.03 in
Height (In.)
1.32 in
Width
1.320 in
Dimensions
2.03 in x 1.32 in x 1.32 in
Height
1.32 in
Details
Item
Connector
Conduit Fitting Type
Connector
Material
Nylon
Application
Commercial Fittings
Standards
UL Listed,CSA Certified, UL 514B
For Conduit Type
Service Entrance
Features
Use a nylon connector when a lightweight corrosion resistant connection is required; 2 #14, 2 #12, 2#10 UF wire; Grommet opening: min., 0.20 in. x 0.40 in. - max., 0.25 in. x 0.55 in; Additional size available
Industry Standard(s)
UL 514B
Conduit Type
Service Entrance
Grommet Opening Maximum
.25 x .55 in
Grommet Opening Minimum
.20 x .40 in
Accessory Type
Fitting
Fitting Type
Connectors
Certified Listed
UL ListedCSA Certified
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.