Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Grounding Connector, 3/4 in, Liquid-Tight, Nylon, Zinc Plated

  • Mfr # 4799-3

  • Zoro # G3757140


product price: $8.49
/ea
Sold in multiples of 15 for $127.35

Key Features

Trade Size
3/4 in
Connection Type
Liquid-Tight
Material
Nylon
Finish
Zinc Plated
Overall Length
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4799-3
Zoro #
G3757140
UPC #
050169479933
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Overall Length
2.15 in
Length
2.15 in
Width
1.560 in
Height (In.)
1.56 in
Dimensions
2.15 in x 1.56 in x 1.56 in
Height
1.56 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Liquid-Tight
Material
Nylon
Finish
Zinc Plated
Application
Commercial Fittings
Standards
UL Listed,CSA Certified, UL 514B
Features
Use a nylon connector when a lightweight corrosion resistant connection is required; 3 #14, 3 #12, 3#10 UF wire; Grommet opening: min., 0.20 in. x 0.60 in. - max., 0.26 in. x0.78 in; Additional size available
Conduit Type
Service Entrance
Certified Listed
UL ListedCSA Certified
Fitting Type
Connectors
Grommet Opening Maximum
.26 x .78 in
Accessory Type
Fitting
Grommet Opening Minimum
.20 x .60 in
Industry Standard(s)
UL 514B

Description

Connector,Uf Lqtght,3/4 In.,Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.