
Connectors Connector, 3/4 in, Steel/Malleable Iron (Discontinued)
- Mfr # 3403-8
- Zoro # G405310268
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3403-8
Zoro #
G405310268
UPC #
50169340387
Country of Origin
Mexico
Dimensions
Trade Size
3/4 in
Overall Length
1.973 in
Width
3 in
Height (In.)
1.614 in
Length
1.973 in
Height
1.614 in
Dimensions
1.973 in x 1.409 in x 1.614 in
Description
Positviely bond conduit to a box or enslosure with RACO« liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I Div 2; Class II Div 1 & 2 and Class III Div I & 2 hazardous locations. *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.