Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Cord Connector, 2-9/16" L, 1/2" Conduit 3745-1

Cord Connector, 2-9/16" L, 1/2" Conduit (Discontinued)

  • Mfr # 3745-1
  • Zoro # G5490795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3745-1
Zoro #
G5490795
UPC #
050169983430
Country of Origin
China

Dimensions

Hub Size
1/2 in MNPT
Length
2-9/16"
Cord Dia. Range
0.25 in to 0.35 in
Length - External Strain Relief
No External Strain Relief
Conduit Size
1/2"
Length - Box to End of Connector
2 9/16 in
Compatible Conduit Trade Size
1/2 in
Thread Size
0.5 in
Width
1.250 in
Size
2.56 in x 1.25 in x 1.25 in
Trade Size
0.5 in
Each - Width
1.250 in
Dimensions
2.56 in x 1.25 in x 1.25 in
Height
1.25 in

Details

Item
Enhanced Rating Cord Connector
Material
Iron
Color
Silver
Standards
cULus
Gland Color Code
White
Connector Type
Straight
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - Cord Connector
Malleable Iron
Strain Relief Type
No External Strain Relief
Number of Cords
1
Material - External Strain Relief
No External Strain Relief
Item - Cord Connector
Enhanced Rating Cord Connector
Insulated
No
Style - Connector
45 Degrees
Box Connection
1/2 in MNPT
Body Color - Cord Connector
Silver
Thread Type
NPT Thread
NEMA Rating
NEMA 4
Collar Material
Iron
Connection Orientation
45 Degrees
Grommet Material
Neoprene
For Minimum Cable OD
0.25 in
Liquid Tight
Yes
Grommet Color Code
White
Body Material
Iron
Body Color
Silver
For Maximum Cable OD
0.35 in
Standard
cULus Listed
Application
For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cable;RACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations
Cable Range
.25 - .35 in
Certified Listed
cULus Listed
Features
Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available

Description

Enhanced Rating Cord Connector, Cord Dia. Range 0.25 in to 0.35 in, Box Connection 1/2 in MNPT, Material - Cord Connector Malleable Iron, External Strain Relief Material No External Strain Relief, Gland Color Code White, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type No External Strain Relief, Length - Box to End of Connector 2 9/16 in, Insulated No, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.