Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Cord Connector, Silver, 1-1/2" L, Steel 3723-3

Cord Connector, Silver, 1-1/2" L, Steel (Discontinued)

  • Mfr # 3723-3
  • Zoro # G5490320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3723-3
Zoro #
G5490320
UPC #
050169983041
Country of Origin
China

Dimensions

Hub Size
3/4 in MNPT
Length
1-1/2"
Length - External Strain Relief
No External Strain Relief
Conduit Size
3/4"
Cord Dia. Range
0.45 in to 0.56 in
Length - Box to End of Connector
1 1/4 in
Thread Size
0.75 in
Compatible Conduit Trade Size
3/4 in
Size
1.5 in x 1.25 in x 1.25 in
Dimensions
1.5 in x 1.25 in x 1.25 in
Each - Width
1.250 in
Trade Size
0.75 in
Height
1.25 in
Width
1.250 in

Details

Item
Enhanced Rating Cord Connector
Material
Steel
Color
Silver
Standards
cULus
Style - Connector
Straight
Connector Type
Straight
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Strain Relief Type
No External Strain Relief
Material - Cord Connector
Steel
Box Connection
3/4 in MNPT
Body Color - Cord Connector
Silver
Material - External Strain Relief
No External Strain Relief
Item - Cord Connector
Enhanced Rating Cord Connector
Gland Color Code
Green
Number of Cords
1
Insulated
No
Collar Material
Steel
For Minimum Cable OD
0.45 in
Body Material
Steel
For Maximum Cable OD
0.56 in
NEMA Rating
NEMA 4
Liquid Tight
Yes
Body Color
Silver
Grommet Color Code
Green
Grommet Material
Neoprene
Connection Orientation
Straight
Thread Type
NPT Thread
Hazardous Rating(s)
Class I, Div. 2;Class II, Div. 1 & 2;Class III, Div. 1 & 2
Standard
cULus Listed
Certified Listed
cULus Listed
Application
For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cable;RACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations
Features
Steel construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy indentification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available

Description

Enhanced Rating Cord Connector, Cord Dia. Range 0.45 in to 0.56 in, Box Connection 3/4 in MNPT, Material - Cord Connector Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Green, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.