Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Form 1 Liquidtight Strain Relief Cord Connector, NOVAL Accessory, Steel/Malleable Iron

  • Mfr # 3702-3

  • Zoro # G3607320


product price: $5.39
/ea
Sold in multiples of 25 for $134.75

Key Features

Material
Steel/Malleable Iron
Conduit Size (In.)
1/2"
Width
1.063 in
Length
1.453 in
Height
1.063"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3702-3
Zoro #
G3607320
UPC #
-
Country of Origin
China

Dimensions

Conduit Size (In.)
1/2"
Width
1.063 in
Length
1.453 in
Height
1.063"

Details

Item
Form 1 Liquidtight Strain Relief Cord Connector
Material
Steel/Malleable Iron
Hazardous Rating(s)
Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2
Certified Listed
cULus Listed
Standard
cULus Listed
Features
All steel/malleable construction provides mechanical strength; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal; Washers have size range imprinted for identification - eliminates misidentifying inventory; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel; All metallic components are zinc electroplated for corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; 3/8 in. to 1 in. Steel, 1-1/4 in. to 1-1/2 in. Malleable Iron bodies and nuts; Additional sizes available

Description

Cord Grp Strt Stl Liqt 1/2Hub .375-.425

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.