Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Conduit Fitting Grounding Connector, 1 in, Liquid-Tight, Nylon, Gray 4704-5

Conduit Fitting Grounding Connector, 1 in, Liquid-Tight, Nylon, Gray (Discontinued)

  • Mfr # 4704-5
  • Zoro # G3757168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4704-5
Zoro #
G3757168
UPC #
050169470459
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
2.438 in
Length
2.438 in
Width
1.844 in
Cord Dia. Range
0.875 to 1.000 in
Height (In.)
1.844 in
Form Size
4 in
Dimensions
2.438 in x 1.844 in x 1.844 in
Height
1.844 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Liquid-Tight
Material
Nylon
Color
Gray
Connector Type
Straight
Hazardous Location
Yes
Standards
UL Listed,CSA Certified, UL 514B
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Application
Commercial Fittings
Features
Nylon construction is lightweight and easy to use; Neoprene grommet; Resists most common industrial corrosives; GOTCHA® color-coded ring provides fast identification of cord size; Additional colors and sizes available
Industry Standard(s)
UL 514B
Fitting Type
Connectors
Conduit Type
Liquidtight
Certified Listed
UL ListedCSA Certified
Environmental Conditions
Wet Location
Cable Range
.875 - 1.000 in
Color Code
Gray
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2

Description

Connector, Conduit Fitting Type Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.