Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 1-1/2 in, Liquid-Tight, Steel, Electro Zinc Plated

  • Mfr # 3706-2

  • Zoro # G3755783


product price: $39.15
/ea
Sold in multiples of 10 for $391.50

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/2 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3706-2
Zoro #
G3755783
UPC #
050169370629
Country of Origin
China

Dimensions

Trade Size
1-1/2 in
Overall Length
2.172 in
Length
2.172 in
Width
2.406 in
Cord Dia. Range
1.250 to 1.400 in
Height (In.)
2.406 in
Height
2.406 in
Dimensions
2.172 in x 2.406 in x 2.406 in
Form Size
6 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
Standards
cULus Listed
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Connector Type
Strain-Relief
Application
Commercial Fittings
Hazardous Location
Yes
Features
All steel/malleable construction provides mechanical strength; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal; Washers have size range imprinted for identification - eliminates misidentifying inventory; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel; All metallic components are zinc electroplated for corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; 3/8 in. to 1 in. Steel, 1-1/4 in. to 1-1/2 in. Malleable Iron bodies and nuts; Additional sizes available
Conduit Type
Liquidtight
Fitting Type
Connectors
Certified Listed
cULus Listed
Environmental Conditions
Wet Location
Cable Range
1.250 - 1.400 in
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2

Description

Cordgrip Conn,1-1/2 In.,10.25-10.40,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.