Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 1-1/4 in, Liquid-Tight, Steel, Electro Zinc Plated

  • Mfr # 3705-1

  • Zoro # G3757481


product price: $29.49
/ea
Sold in multiples of 25 for $737.25

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/4 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3705-1
Zoro #
G3757481
UPC #
050169370513
Country of Origin
China

Dimensions

Trade Size
1-1/4 in
Overall Length
1-7/8 in
Length
1.875 in
Width
2.188 in
Cord Dia. Range
0.850 to 1.000 in
Height (In.)
2.188 in
Dimensions
1.875 in x 2.188 in x 2.188 in
Height
2.188 in
Form Size
5 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
Connector Type
Strain-Relief
Standards
cULus Listed
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Hazardous Location
Yes
Application
Commercial Fittings
Features
All steel/malleable construction provides mechanical strength; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal; Washers have size range imprinted for identification - eliminates misidentifying inventory; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel; All metallic components are zinc electroplated for corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; 3/8 in. to 1 in. Steel, 1-1/4 in. to 1-1/2 in. Malleable Iron bodies and nuts; Additional sizes available
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2
Fitting Type
Connectors
Cable Range
.850 - 1.000 in
Conduit Type
Liquidtight
Certified Listed
cULus Listed
Environmental Conditions
Wet Location

Description

Cordgrip Conn,1-1/4 In.,0.850-10.00,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.