Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Grounding Connector, 1/2 in, Liquid-Tight, Aluminum, Red

  • Mfr # 4801-2

  • Zoro # G3756291


product price: $22.90
/ea
Sold in multiples of 25 for $572.50

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Connection Type
Liquid-Tight
Material
Aluminum
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4801-2
Zoro #
G3756291
UPC #
050169480120
Country of Origin
China

Dimensions

Trade Size
1/2 in
Overall Length
0.88 in
Length
0.88 in
Cord Dia. Range
3/16 to 1/4 in
Width
1.360 in
Height (In.)
1.36 in
Height
1.36 in
Dimensions
0.88 in x 1.36 in x 1.36 in
Form Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Liquid-Tight
Material
Aluminum
Color
Red
Connector Type
Straight
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Application
Commercial Fittings
Standards
UL Listed,CSA Certified, UL 514B
Hazardous Location
Yes
Features
Aluminum construction provides a corrosion resistant installation; Innovative GOTHCA® ring incorporates a split hinge design to prevent friction and to provide strain relief; Neoprene grommet; Knurled compression nut allows the fittings to be hand tightened to UL requirements; GOTCHA® color-coded ring provides fast identification of cord size; Additional colors and sizes available
Conduit Type
Liquidtight
Cable Range
.187 - .250 in
Environmental Conditions
Wet Location
Color Code
Red
Industry Standard(s)
UL 514B
Fitting Type
Connectors
Certified Listed
UL ListedCSA Certified
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2

Description

Connector, Conduit Fitting Type Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.