Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 1/2 in, Liquid-Tight, Nylon, Zinc Plated, Red

  • Mfr # 4702-3

  • Zoro # G3757122


product price: $20.99
/ea
Sold in multiples of 25 for $524.75

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Liquid-Tight
Material
Nylon
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4702-3
Zoro #
G3757122
UPC #
050169470237
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Overall Length
2.031 in
Length
2.031 in
Cord Dia. Range
3/16 to 1/4 in
Width
1-1/4 in
Height (In.)
1-1/4 in
Dimensions
2.031 in x 1.25 in x 1.25 in
Height
1.25 in
Form Size
2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Nylon
Finish
Zinc Plated
Color
Red
Hazardous Location
Yes
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Application
Commercial Fittings
Standards
UL Listed,CSA Certified, UL 514B
Connector Type
Straight
Features
Nylon construction is lightweight and easy to use; Neoprene grommet; Resists most common industrial corrosives; GOTCHA® color-coded ring provides fast identification of cord size; Additional colors and sizes available
Color Code
Red
Environmental Conditions
Wet Location
Certified Listed
UL ListedCSA Certified
Cable Range
.187 - .250 in
Industry Standard(s)
UL 514B
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2
Conduit Type
Liquidtight
Fitting Type
Connectors

Description

Cordgrip Conn,1/2 In.,0.187-0.250,Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.