Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Grounding Connector, 3/4 in, Liquid-Tight, Aluminum, Plain, Yellow

  • Mfr # 4803-8

  • Zoro # G3757448


product price: $13.99
/ea
Sold in multiples of 15 for $209.85

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
3/4 in
Connection Type
Liquid-Tight
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4803-8
Zoro #
G3757448
UPC #
050169480380
Country of Origin
China

Dimensions

Trade Size
3/4 in
Overall Length
2 1/32 in
Length
2.05 in
Width
1.380 in
Height (In.)
1.38 in
Cord Dia. Range
5/8 to 7/8 in
Height
1.38 in
Form Size
3 in
Dimensions
2.05 in x 1.38 in x 1.38 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Liquid-Tight
Material
Aluminum
Finish
Plain
Color
Yellow
Hazardous Location
Yes
Connector Type
Straight
Application
Commercial Fittings
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Standards
UL Listed,CSA Certified, UL 514B
Features
Aluminum construction provides a corrosion resistant installation; Innovative GOTHCA® ring incorporates a split hinge design to prevent friction and to provide strain relief; Neoprene grommet; Knurled compression nut allows the fittings to be hand tightened to UL requirements; GOTCHA® color-coded ring provides fast identification of cord size; Additional colors and sizes available
Fitting Type
Connectors
Environmental Conditions
Wet Location
Conduit Type
Liquidtight
Color Code
Yellow
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2
Cable Range
.625 - .750 in
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B

Description

Connector, Aluminum, Overall Length 2 1/32 in, Finish Plain, Conduit Fitting Type Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.