Conduit Fitting Cordgrip, 1/2 in, Liquid-Tight, Malleable Iron, Zinc Plated, Blue
Mfr # 3745-2
Zoro # G3752627
product price: $10.89
/eaSold in multiples of 25 for $272.25
Key Features
Conduit Fitting Type
Cordgrip
Trade Size
1/2 in
Connection Type
Liquid-Tight
Material
Malleable Iron
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3745-2
Zoro #
G3752627
UPC #
050169983447
Country of Origin
China
Dimensions
Trade Size
1/2 in
Width
1-1/4 in
Cord Dia. Range
0.35 to 0.45 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Cordgrip
Connection Type
Liquid-Tight
Material
Malleable Iron
Finish
Zinc Plated
Color
Blue
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Application
For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations
Standards
cULus Listed
Hazardous Location
Yes
Strain Relief Type
Liquidtight Strain Relief
Features
Nema Rating
NEMA 4
Cable Range
.35 - .45 in
Certified Listed
cULus Listed
Description
Cordgrip Connection, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.