Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 1/2 in, Liquid-Tight, Malleable Iron, Electro Zinc Plated

  • Mfr # 3792-3

  • Zoro # G3755993


product price: $31.87
/ea
Sold in multiples of 25 for $796.75

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Liquid-Tight
Material
Malleable Iron
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3792-3
Zoro #
G3755993
UPC #
050169379233
Country of Origin
China

Dimensions

Trade Size
1/2 in
Overall Length
1.8 in
Length
1.8 in
Cord Dia. Range
0.375 to 0.425 in
Width
1.047 in
Height (In.)
1.899 in
Form Size
1 in
Height
1.899 in
Dimensions
1.8 in x 1.047 in x 1.899 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Malleable Iron
Finish
Electro Zinc Plated
Hazardous Location
Yes
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Standards
cULus Listed
Application
Commercial Fittings
Connector Type
90 Degrees
Features
All steel/malleable construction provides mechanical strength; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal; Washers have size range imprinted for indentification - eliminates misidentifying inventory; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel; All metallic components are zinc electroplated for corrosion protection; 1/2 in. to 3/4 in. Malleable Iron bodies; 1/2 in. to 3/4 in. Steel nuts; Additional sizes available
Conduit Type
Liquidtight
Cable Range
.375 - .425 in
Fitting Type
Connectors
Certified Listed
cULus Listed
Environmental Conditions
Wet Location
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2

Description

Cordgrip Conn,90,1/2 In.,0.375-0.425,Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.