Conduit Fitting Cordgrip, 3/4 in, Liquid-Tight, Malleable Iron, Zinc Plated, Yellow (Discontinued)
- Mfr # 3795-5
- Zoro # G3756897
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3795-5
Zoro #
G3756897
UPC #
050169983348
Country of Origin
China
Dimensions
Trade Size
3/4 in
Overall Length
3-1/4 in
Length
3.25 in
Cord Dia. Range
0.65 to 0.75 in
Width
1.440 in
Height (In.)
1.44 in
Height
1.44 in
Dimensions
3.25 in x 1.44 in x 1.44 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Cordgrip
Connection Type
Liquid-Tight
Material
Malleable Iron
Finish
Zinc Plated
Color
Yellow
Hazardous Location
Yes
Standards
cULus Listed
Application
For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Features
Strain Relief Type
Liquidtight Strain Relief
Cable Range
.65 - .75 in
Certified Listed
cULus Listed
Nema Rating
NEMA 4
Description
Cordgrip Conn,90,3/4 In.,0.65-0.75,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.