Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT/IMC Coupling, 1 in, Compression, Steel, Plain

  • Mfr # 1354

  • Zoro # G3753290


product price: $12.59
/ea
Sold in multiples of 25 for $314.75

Key Features

Conduit Fitting Type
Coupling
Trade Size
1 in
Connection Type
Compression
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1354
Zoro #
G3753290
UPC #
050169013540
Country of Origin
China

Dimensions

Trade Size
1 in
Overall Length
1-5/8 in
Length
1.625 in
Height (In.)
1.656 in
Width
1.656 in
Dimensions
1.625 in x 1.656 in x 1.656 in
Height
1.656 in

Details

Item
EMT/IMC
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Steel
Finish
Plain
Standards
UL Listed
Application
Commercial Fittings
Connector Type
Compression
Features
All steel construction ensures mechanical protection; All components are zinc electroplated for corrosion protection; UPC bar code fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available
Conduit Outlet Body Style
Combination
Certified Listed
UL Listed
Conduit Type
Rigid/IMC
Fitting Type
Couplings

Description

Coupling Comb,Rgd/Imc,Emt 1 In.,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.