Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT/IMC Coupling, 1/2 in, Compression, Steel, Electro Zinc Plated

  • Mfr # 1352

  • Zoro # G3753622


product price: $6.59
/ea
Sold in multiples of 25 for $164.75

Key Features

Conduit Fitting Type
Coupling
Trade Size
1/2 in
Connection Type
Compression
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1352
Zoro #
G3753622
UPC #
050169013526
Country of Origin
China

Dimensions

Trade Size
1/2 in
Overall Length
1.438 in
Length
1.438 in
Width
1.156 in
Height (In.)
1.156 in
Dimensions
1.438 in x 1.156 in x 1.156 in
Height
1.156 in

Details

Item
EMT/IMC
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Steel
Finish
Electro Zinc Plated
Connector Type
Compression
Standards
UL Listed
Application
Commercial Fittings
Conduit Outlet Body Style
Combination
Features
All steel construction ensures mechanical protection; All components are zinc electroplated for corrosion protection; UPC bar code fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available
Certified Listed
UL Listed
Fitting Type
Couplings
Conduit Type
Rigid/IMC

Description

Coupling Comb,Rgd/Imc,Emt,1/2 In.,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.