Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, 2 Gang, Steel, GFCI Cover Type

  • Mfr # 857

  • Zoro # G3750813


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Number of Gangs
2
For Box Shape
Square
Cover Type
GFCI
Overall Length
1/2 in
Overall Width
4.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857
Zoro #
G3750813
UPC #
050169008577
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Overall Width
4.688 in
Overall Height
4.688 in

Details

Item
Box Cover
Number of Gangs
2
For Box Shape
Square
Cover Type
GFCI
Material
Steel
Lid Style
Cover Cap
Color
Gray

Description

Cover,2-Device,4-11/16 In.,Gfci/Gfci

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.