Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, 2 Gang, Steel, GFCI Duplex Receptacle Cover Type

  • Mfr # 959

  • Zoro # G3756711


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Number of Gangs
2
For Box Shape
Square
Cover Type
GFCI Duplex Receptacle
Overall Length
0.563 in
Overall Width
4.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
959
Zoro #
G3756711
UPC #
050169009598
Country of Origin
United States

Dimensions

Overall Length
0.563 in
Overall Width
4.688 in
Overall Height
4.688 in

Details

Item
Box Cover
Number of Gangs
2
For Box Shape
Square
Cover Type
GFCI Duplex Receptacle
Material
Steel
Lid Style
Cover Cap
Color
Gray

Description

Cover,2 Device,Duplex/Gfci,4-11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.