Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Switch Box Type, Steel, Duplex Receptacle, Toggle Switch Cover Type

  • Mfr # 876

  • Zoro # G3756748


product price: $20.15
/ea
Sold in multiples of 10 for $201.50

Key Features

Box Type
Switch
For Box Shape
Square
Cover Type
Duplex Receptacle, Toggle Switch
Overall Length
1/2 in
Overall Width
4.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876
Zoro #
G3756748
UPC #
050169008768
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Overall Width
4.688 in
Overall Height
4.688 in

Details

Item
Box Cover
Box Type
Switch
For Box Shape
Square
Cover Type
Duplex Receptacle, Toggle Switch
Material
Steel
Lid Style
Cover Cap

Description

Cover,2 Device Switch/Recpt,4-11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.