
Electrical Box Cover, 1 Gang Gang, Steel, Raised Cover Type (Discontinued)
- Mfr # 8837
- Zoro # G3987231
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8837
Zoro #
G3987231
UPC #
50169008379
Country of Origin
United States
Dimensions
Width
4.688 in
Depth
1/2 in
Height
4-3/4 in
Raised Height
0.50 in
Details
Item
Electrical Box Cover
Number of Gangs
1 Gang
Shape
Square
Cover Type
Raised
Material
Steel
Color
Gray
Description
Raco covers are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring, switches and receptacles. All steel covers are UL listed and acceptable for use in 2-hour fire rated walls and ceilings. Device mounting holes are pre-tapped to accept device fasteners.
- • Square single device and tile covers
- • This corner design makes for easy cleaning
- • Securing the cover to the box fast and easy
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.