Electrical Box Cover, 2 Gangs Gang, Steel, Receptacle Cover Type, 10 PK
Mfr # 807C
Zoro # G706884130
product price: $11.79
/pk 10, $1.18/eaKey Features
Number of Gangs
2 Gangs
Shape
Square
Length
0.563 in
Width
5-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
807C
Zoro #
G706884130
UPC #
50169999820
Country of Origin
United States
Dimensions
Length
0.563 in
Width
5-1/2 in
Height
4-1/8 in
Raised Height
0.50 in
Details
Item
Electrical Box Cover
Number of Gangs
2 Gangs
Shape
Square
Cover Type
Receptacle
Material
Steel
Description
Conn 90D Liq Tite 3/4", 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.