Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Square, Steel, Flat, Blank Cover

  • Mfr # 832

  • Zoro # G3751699


product price: $1.39
/ea
Sold in multiples of 50 for $69.50

Key Features

For Box Shape
Square
Cover Type
Flat, Blank
Overall Length
0.063 in
Overall Width
4.688 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832
Zoro #
G3751699
UPC #
050169908327
Country of Origin
United States

Dimensions

Overall Length
0.063 in
Overall Width
4.688 in
Overall Height
4.688 in

Details

Item
Box Cover
For Box Shape
Square
Cover Type
Flat, Blank
Material
Steel
Lid Style
Cover Cap

Description

Cover,Flat,Blank,4-11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.