Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, 2 Gang, Steel, Flat, Blank Cover Type

  • Mfr # 911-11

  • Zoro # G3757901


product price: $4.85
/ea
Sold in multiples of 50 for $242.50

Key Features

Number of Gangs
2
For Box Shape
Square
Cover Type
Flat, Blank
Overall Length
0.063 in
Overall Width
4.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-11
Zoro #
G3757901
UPC #
050169911112
Country of Origin
United States

Dimensions

Overall Length
0.063 in
Overall Width
4.688 in
Overall Height
4.688 in

Details

Item
Box Cover
Number of Gangs
2
For Box Shape
Square
Cover Type
Flat, Blank
Material
Steel
Lid Style
Cover Cap
Color
Red

Description

Cover Flat,Blank,Red 4-11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.