Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Floor Box Type, 1 Gang, Brass, Single Receptacle Cover Type

  • Mfr # 6288

  • Zoro # G3755007


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Single Receptacle
Overall Length
4.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6288
Zoro #
G3755007
UPC #
050169062883
Country of Origin
United States

Dimensions

Overall Length
4.16 in
Overall Width
2.99 in
Overall Height
0.12 in

Details

Item
Box Cover
Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Single Receptacle
Material
Brass
Lid Style
Cover Cap
Color
Brass
Weight
0.7 lb

Description

Cover,Floor Box,Rect,2 Plug,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.