Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Round, Steel, Duplex Receptical Cover

  • Mfr # 6245

  • Zoro # G3754709


product price: $72.59
/ea

Key Features

For Box Shape
Round
Cover Type
Duplex Receptacle
Overall Length
6-1/4 in
Overall Width
6-1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6245
Zoro #
G3754709
UPC #
050169062456
Country of Origin
United States

Dimensions

Overall Length
6-1/4 in
Overall Width
6-1/4 in
Overall Height
0.56 in

Details

Item
Box Cover
For Box Shape
Round
Cover Type
Duplex Receptacle
Material
Steel
Lid Style
Cover Cap
Color
Ivory

Description

Cover,Nm,Round,Duplex,Flip Lids,Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.