Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, 2 Gang, Steel, Receptacle Cover Type

  • Mfr # 817C

  • Zoro # G3752563


product price: $2.15
/ea
Sold in multiples of 10 for $21.50

Key Features

Number of Gangs
2
For Box Shape
Square
Cover Type
Receptacle
Overall Length
0.563 in
Overall Width
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817C
Zoro #
G3752563
UPC #
050169999929
Country of Origin
United States

Dimensions

Overall Length
0.563 in
Overall Width
5-1/2 in
Overall Height
4-1/8 in
Raised Height
0.50 in

Details

Item
Box Cover
Number of Gangs
2
For Box Shape
Square
Cover Type
Receptacle
Material
Steel
Lid Style
Cover Cap

Description

Cover Receptacle,2.480 dia.,4 Sq Exp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.