Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Round, Steel, Raised Cover

  • Mfr # 727

  • Zoro # G3751522


product price: $3.19
/ea
Sold in multiples of 25 for $79.75

Key Features

For Box Shape
Round
Cover Type
Raised
Overall Width
4 in
Material
Steel
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727
Zoro #
G3751522
UPC #
050169007273
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Height
4 in
Raised Height
0.625 in
Overal Depth
5/8 in

Details

Item
Box Cover
For Box Shape
Round
Cover Type
Raised
Material
Steel
Lid Style
Cover Cap
Fixture Lbs.
50 lb.

Description

Cover,Round,Open Raised 5/8,Ears 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.