
Box Cover, Switch Box Type, 1 Gang, Steel, Raised Cover Type (Discontinued)
- Mfr # 8772
- Zoro # G1750512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8772
Zoro #
G1750512
UPC #
50169007723
Country of Origin
United States
Dimensions
Overall Length
1/2 in
Overall Width
4 in
Overall Height
4 in
Raised Height
0.50 in
Details
Item
Box Cover
Box Type
Switch
Number of Gangs
1
For Box Shape
Square
Cover Type
Raised
Material
Steel
Lid Style
Cover Cap
Description
Raco Covers are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring, switches and receptacles. All steel covers are UL listed and acceptable for use in 2-hour fire rated walls and ceilings. Device mounting holes are pre tapped to accept device fasteners.
- • Angled mounting slots compensate up to 12 deg for box misalignment
- • Includes required hardware for mounting the receptacle
- • Made for mounting switches, receptacles, and devices
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.