
Electrical Box Cover, 1 Gang Gang, Steel, Raised Cover Type (Discontinued)
- Mfr # 8771
- Zoro # G1748878
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8771
Zoro #
G1748878
UPC #
50169007716
Country of Origin
United States
Dimensions
Length
1/4 in
Width
4 in
Height
4 in
Raised Height
0.25 in
Details
Item
Electrical Box Cover
Number of Gangs
1 Gang
Shape
Square
Cover Type
Raised
Material
Steel
Description
Raco Covers are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring, switches and receptacles. All steel covers are UL listed and acceptable for use in 2-hour fire rated walls and ceilings. Device mounting holes are pre-tapped to accept device fasteners.
- • Angled mounting slots compensate up to 12 degrees for box misalignment
- • This corner design makes for easy cleaning
- • Securing the cover to the box fast and easy
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.