Zoro Homepage
This item is Discontinued.
Raco Box Cover, Switch Box Type, 1 Gang, Steel, Raised Cover Type 8773

Box Cover, Switch Box Type, 1 Gang, Steel, Raised Cover Type (Discontinued)

  • Mfr # 8773
  • Zoro # G1749340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8773
Zoro #
G1749340
UPC #
50169007730
Country of Origin
United States

Dimensions

Width
4 in
Overall Width
4 in
Depth
3/4 in
Overall Height
4 in
Height
4 in
Raised Height
0.75 in

Details

Item
Box Cover
Box Type
Switch
Number of Gangs
1
Shape
Square
Cover Type
Raised
Material
Steel
Lid Style
Cover Cap

Description

Covers are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring, switches and receptacles. All steel covers are UL listed and acceptable for use in 2-hour fire rated walls and ceilings. Device mounting holes are pre-tapped to accept device fasteners.


  • • Angled mounting slots compensate up to 12 degrees for box misalignment
  • • Cover mounts to devices
  • • Cover surface is 1/4 inch from wall when installed
  • • Corners are contoured to fit handy boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.