Zoro Homepage
This item is Discontinued.
Raco Electrical Box Cover, Square, Steel, Raised Cover 8779

Electrical Box Cover, Square, Steel, Raised Cover (Discontinued)

  • Mfr # 8779
  • Zoro # G1749593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8779
Zoro #
G1749593
UPC #
50169007792
Country of Origin
United States

Dimensions

Length
3/4 in
Width
4 in
Height
4 in
Raised Height
0.75 in

Details

Item
Electrical Box Cover
Shape
Square
Cover Type
Raised
Material
Steel

Description

Raco Covers are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring, switches and receptacles. All steel covers are UL listed and acceptable for use in 2-hour fire rated walls and ceilings. Device mounting holes are pre-tapped to accept device fasteners.


  • • 4 inch square combination
  • • Angled mounting slots compensate up to 12 degrees for box misalignment
  • • Securing the cover to the box fast and easy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.