
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8756
Zoro #
G1936143
UPC #
50169007563
Country of Origin
United States
Dimensions
Width
4 in
Depth
5/8 in
Height
4 in
Raised Height
0.625 in
Details
Item
Electrical Box Cover
Shape
Square
Cover Type
Raised
Material
Steel
Fixture Lbs.
50 lb.
Description
Raco Fixture Covers are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring and to support light fixtures. All steel covers are UL listed and acceptable for use in 2-hour fire rated walls and ceilings. Mounting provisions are designed to make installation efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.