Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Square Box Type, 2 Gang, Galvanized Steel, 2 Duplex Receptacle Cover Type

  • Mfr # 979

  • Zoro # G3144023


product price: $7.39
/ea

Key Features

Box Type
Square
Number of Gangs
2
For Box Shape
Square
Cover Type
2 Duplex Receptacle
Overall Length
4-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
979
Zoro #
G3144023
UPC #
050169009796
Country of Origin
United States

Dimensions

Overall Length
4-11/16 in
Overall Width
4-11/16 in
Overall Height
4.688 in
Overall Depth
9/16 in
Overal Depth
1/2 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
2
For Box Shape
Square
Cover Type
2 Duplex Receptacle
Material
Galvanized Steel
Lid Style
Cover Cap
Capacity
10.3 cu in
Color
Gray
For Use With
2 Duplex Receptacles
Product Type
Electrical Box Cover
Cover Material
Steel
Cover Design
Open

Description

Electrical Box Cover, Box Type Square, Cover Type Duplex Receptacle, Number of Gangs 2, Material Galvanized Steel, Depth 1/2 in, Width 4 3/4 in, Length 4 3/4 in, For Use With 2 Duplex Receptacles, Capacity 10.3 cu in, Raised Height Not Applicable, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.