
Electrical Box Cover, Square, Steel, Flat, Blank Cover, 10 PK (Discontinued)
- Mfr # 8752-5
- Zoro # G407098119
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8752-5
Zoro #
G407098119
UPC #
50169875254
Country of Origin
United States
Dimensions
Length
0.063 in
Width
463 in
Height
4.063 in
Details
Item
Electrical Box Cover
Shape
Square
Cover Type
Flat, Blank
Material
Steel
Description
Cover Octg Bx Dplx Recpt, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.