Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Box Cover, Switch Box Type, 2 Gang, Galvanized Steel, Toggle Switch Cover Type

  • Mfr # 870RAC

  • Zoro # G0772572

CAD Available

product price: $7.69
/ea

Key Features

CAD Drawing
Box Type
Switch
Number of Gangs
2
For Box Shape
Square
Cover Type
Toggle Switch
Overall Length
4-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870RAC
Zoro #
G0772572
UPC #
050169008706
Country of Origin
United States

Dimensions

Overall Length
4-11/16 in
Overall Width
4-11/16 in
Overall Height
4.688 in
Overall Depth
9/16 in
Overal Depth
1/2 in

Details

Item
Box Cover
Box Type
Switch
Number of Gangs
2
For Box Shape
Square
Cover Type
Toggle Switch
Material
Galvanized Steel
Lid Style
Cover Cap
Color
Gray
Product Type
Electrical Box Cover
Cover Material
Steel
Cover Design
Open
CAD Available
Yes

Description

Electrical Box Cover, Box Type Square, Cover Type Toggle Switch, Number of Gangs 2, Material Galvanized Steel, Depth 1/2 in, Width 4 3/4 in, Length 4 3/4 in, Capacity Not Applicable, Raised Height Not Applicable, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.