Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage Divider, Divider Accessory, 6234

  • Mfr # 6234

  • Zoro # G3754779


product price: $28.15
/ea

Key Features

Color
Grey
Height
5.51"
Width
4.7 in
Features
Installs inside 5511 floor box for multi-service applications. Use separate conduit runs for power and voice/data cables.; Accepts Hubbell® standard duplex receptacles or 15A Twist-Lok® duplex receptacles (HBL 4700 series).; Power capacity - 19.6 cubic inches plus 2.40 cubic inches per inch of tube.; Provides a low-voltage separation for multi-service applications when installed inside the Raco 5511 PVC Floor Box; High strength rigid non-corrosive PVC construction; Accepts Hubbell standard duplex or 15A Twist Lok duplex receptacles; RACO non-metallic floor boxes and accessories are an economical solution to floor box installations; Use with 15Amp 125Volt applications
Length
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6234
Zoro #
G3754779
UPC #
050169062340
Country of Origin
United States

Dimensions

Height
5.51"
Width
4.7 in
Length
4.7 in

Details

Item
Low Voltage Divider
Color
Grey
Features
Installs inside 5511 floor box for multi-service applications. Use separate conduit runs for power and voice/data cables.; Accepts Hubbell® standard duplex receptacles or 15A Twist-Lok® duplex receptacles (HBL 4700 series).; Power capacity - 19.6 cubic inches plus 2.40 cubic inches per inch of tube.; Provides a low-voltage separation for multi-service applications when installed inside the Raco 5511 PVC Floor Box; High strength rigid non-corrosive PVC construction; Accepts Hubbell standard duplex or 15A Twist Lok duplex receptacles; RACO non-metallic floor boxes and accessories are an economical solution to floor box installations; Use with 15Amp 125Volt applications
Standard
UL 514A
Material
Nonmetallic

Description

Divider,Low Volt,5511 Pvc Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.