Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Elbow 90 deg., 2-3/32" L, 1" Conduit 2064-10

Elbow 90 deg., 2-3/32" L, 1" Conduit (Discontinued)

  • Mfr # 2064-10
  • Zoro # G5492789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2064-10
Zoro #
G5492789
UPC #
050169913727
Country of Origin
India

Dimensions

Overall Length
2 3/32 in
Conduit Trade Size
1 in
Trade Size
1 in
Thread Size
1"-11 1/2
Compatible Conduit Trade Size
1 in

Details

For Conduit Type
EMT
Conduit Fitting Type
Elbow
Conduit Fitting Material
Steel
Finish
Plain
Item
Elbow, 90 Degrees
Includes
Clamp
For Use With
EMT
Material
Steel
Connection Orientation
90 Degrees
Compatible Conduit Type
EMT
Product Type
90 Degrees Short Elbow Fitting
Elbow Angle
90 Degrees

Description

Elbow, 90 Degrees, Steel, Trade Size 1 in, Overall Length 2 3/32 in, Finish Plain, Compatible Conduit Type EMT, Thread Size 1 In.-11 1/2, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, For Use With EMT, For Conduit Type EMT, Compatible Conduit Trade Size 1 in, Connection Orientation 90 Degrees , Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.