Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Elbow 90 deg., 20-1/2" L, 2" Conduit 1868-1

Elbow 90 deg., 20-1/2" L, 2" Conduit (Discontinued)

  • Mfr # 1868-1
  • Zoro # G5492615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1868-1
Zoro #
G5492615
UPC #
050169913239
Country of Origin
India

Dimensions

Overall Length
20 1/2 in
Conduit Trade Size
2 in
Trade Size
2 in
Thread Size
2"-11 1/2
Compatible Conduit Trade Size
2 in

Details

For Conduit Type
RMC, IMC
Conduit Fitting Type
Elbow
Conduit Fitting Material
Galvanized Steel
Finish
Galvanized
Item
Elbow, 90 Degrees
Includes
Clamp
For Use With
Threaded RMC
Material
Steel
Connection Orientation
90 Degrees
Elbow Angle
90 Degrees
Compatible Conduit Type
IMC, RMC

Description

Elbow, 90 Degrees, Steel, Trade Size 2 in, Overall Length 20 1/2 in, Finish Galvanized, Compatible Conduit Type IMC, RMC, Thread Size 2 In.-11 1/2, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, For Use With Threaded RMC, For Conduit Type RMC, IMC, Compatible Conduit Trade Size 2 in, Connection Orientation 90 Degrees , Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.