
Electrical Box, 18 cu in, Wall Box Type, 1 Gang, Steel (Discontinued)
- Mfr # 8590
- Zoro # G2711938
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8590
Zoro #
G2711938
UPC #
50169005903
Country of Origin
Mexico
Dimensions
Width
2 in
Depth
3-1/2 in
Conduit Size
1/2 in
Height
4.219 in
Details
Item
Electrical Box
Capacity
18 cu in
Box Type
Wall
Number of Gangs
1 Gang
Material
Steel
Opening Shape
Rectangular
Color
Gray
Knockouts
1/2 in
Features
Standard
UL Listed
Certified Listed
UL Listed
Fire Resistance
Yes
Wiring System
Conduit
Plaster Ears
Yes
Description
Gangable switch boxes offer the option of constructing a box to hold two or more devices. With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable.
- • Switch boxes are used to house wiring devices such as switches or outlets
- • Plaster ears allow box to be used in "old work" applications
- • Deeper box for more wiring capacity
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.