Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco ELECTRI CNDUIT CNCTR ALU 2412

ELECTRI CNDUIT CNCTR ALU (Discontinued)

  • Mfr # 2412
  • Zoro # G103453809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2412
Zoro #
G103453809
UPC #
50169024126
Country of Origin
India

Dimensions

Overall Length
5.434 in
Trade Size
3 in
Width
7-3/4 in
Height (In.)
7-1/4 in

Details

For Conduit Type
Service Entrance
Conduit Fitting Type
Clamp
Connection
Clamp-Type
Item
Clamps
Material
Aluminum
Conduit Hole
(3) 1.313 in, (3) 0.875 in, (1) 1 in
Standards
UL Listed, UL 514B
Application
Commercial Fittings

Description

Raco Aluminum Electrical Conduit Connector For SE/SEU 1 pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.