Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 10.5 cu in, Switch Box Box Type, 1, Steel

  • Mfr # 473

  • Zoro # G007905619


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Capacity
10.5 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473
Zoro #
G007905619
UPC #
50169004739
Country of Origin
Mexico

Dimensions

Width
2 in
Depth
2-1/4 in
Height
3.53 in
Overall Width
2 in
Overall Depth
2-1/4 in

Details

Item
Electrical Box
Capacity
10.5 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
Features
3 in. x 2 in. x 2-1/4 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; Beveled corner boxes are designed to prevent the clamp screws from protruding into back wall; L clamps provided for non-metallic sheathed cable (NMSC); Supplied with three 1/2 in. knockouts; 10.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Knockouts
1/2 in
Bracket Type
No Bracket
Gangable
Yes
Ends Cable
4
Certified Listed
UL Listed
Power Distribution Features
Fire Rated
Wiring System
Nonmetallic Sheathed Cable
Packaging Type
No Packaging
Fire Resistance
Yes

Description

3 x 214 Deep, Steel Leveling Bumps Switch Box, Gangable, Beveled Corner, Use NonMetallic Sheathed Cable Clamps, 3 Each 12 Knockouts, 1012 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.