Zoro Homepage

Electrical Box, 10.5 cu in, Switch Box Box Type, 1, Steel

  • Mfr # 473

  • Zoro # G707905629


product price: $5.45
/ea
Sold in multiples of 20 for $109.00

Key Features

Capacity
10.5 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473
Zoro #
G707905629
UPC #
50169004739
Country of Origin
Mexico

Dimensions

Width
2 in
Depth
2-1/4 in
Height
3.53 in
Overall Depth
2-1/4 in
Overall Width
2 in

Details

Item
Electrical Box
Capacity
10.5 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
Features
Bracket Type
No Bracket
Knockouts
1/2 in
Gangable
Yes
Certified Listed
UL Listed
Fire Resistance
Yes
Wiring System
Nonmetallic Sheathed Cable
Ends Cable
4
Power Distribution Features
Fire Rated
Packaging Type
No Packaging

Description

3 x 214 Deep, Steel Leveling Bumps Switch Box, Gangable, Beveled Corner, Use NonMetallic Sheathed Cable Clamps, 3 Each 12 Knockouts, 1012 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.