Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 10.5 cu in, Switch Box Box Type, 1, Steel

  • Mfr # 487

  • Zoro # G907905573


product price: $7.89
/ea
Sold in multiples of 4 for $31.56

Key Features

Capacity
10.5 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487
Zoro #
G907905573
UPC #
50169004876
Country of Origin
Mexico

Dimensions

Height
4.24 in
Depth
2.557 in
Width
2.525 in
Overall Depth
2.557 in
Overall Width
2.525 in

Details

Item
Electrical Box
Capacity
10.5 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
Bracket Type
No Bracket
Features
3 in. x 2 in., 2-1/4 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; Beveled corner boxes are designed to prevent the clamp screws from protruding into back wall; 4 clamps designed for use with non-metallic sheathed cable; Supplied with one 1/2 in. knockout; Plaster ears ang Tigergrip clips for "cut-in" or "old work" applications; 10.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Knockouts
1/2 in
Power Distribution Features
Fire Rated
Ends Cable
4
Fire Resistance
Yes
Packaging Type
No Packaging
Gangable
Yes
Wiring System
Nonmetallic Sheathed Cable
Certified Listed
UL Listed

Description

3 x 214 Deep Old Work Switch Box, Steel, Gangable, Beveled Corner, Use NonMetallic Sheathed Cable Clamps, 3 Each 12 Knockouts, 1012 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.