Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 11.5 cu in, Handy Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # 8650

  • Zoro # G107905564


product price: $3.59
/ea
Sold in multiples of 7 for $25.13

Key Features

Capacity
11.5 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Steel
Overall Width
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8650
Zoro #
G107905564
UPC #
50169006504
Country of Origin
United States

Dimensions

Overall Width
2-1/8 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in
Height
4 in

Details

Item
Electrical Box
Capacity
11.5 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Gray

Description

4 x 112 Deep, Steel, Welded Corners Handy Box, 11 Each 12 Knockouts, 1112 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.