Zoro Homepage

Electrical Box, 11.5 cu in, Handy Box Type, Steel, Rectangular Shape

  • Mfr # 655

  • Zoro # G3751452


product price: $10.25
/ea
Sold in multiples of 50 for $512.50

Key Features

Capacity
11.5 cu in
Box Type
Handy
Material
Steel
Overall Width
4 in
Overall Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655
Zoro #
G3751452
UPC #
050169006559
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in
Height
4 in

Details

Item
Electrical Box
Capacity
11.5 cu in
Box Type
Handy
Material
Steel
Box Shape
Rectangular
Features
Welded construction of pre-galvanized steel with "B" bracket that face mounts on front edge of wood stud; 4 in. x 2 in., 1-1/2 in. deep; Supplied with eight 1/2 in. knockouts; 11.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Knockouts
1/2 in
Certified Listed
UL Listed
Fire Resistance
Yes
Wiring System
Conduit
Standard
UL Listed

Description

Box,Handy,Weld B-Brkt,1/2 Ko,1-1/2 D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.